Shop All Bulletin Board & Classroom Decorations
North Star Teacher Resources
Traditional Manuscript Primary Desk Plates, 19 x 5, PK108
Mfr # NS9003
Zoro # G5630223
product price: $30.79
/pk 108, $0.29/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 4-7 Years
- Recommended Grade PK-2
- Material paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North Star Teacher Resources
- MFR # NS9003
- Zoro # G5630223
- UPC # 194629055869
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Recommended Age | 4-7 Years |
Recommended Grade | PK-2 |
Material | paper |
Description
Improve learning levels with handy desk references. Simply write in student names and tape to student desks for year-round use. Primary desk plates include photo alphabet line, name plate with left and right handprints, 12'' (30 cm) ruler, number line (0 to 30), shapes and colors, money, and hundred chart. Measures 19 x 5" (48.3 X 12.7 cm). Includes 36 per package. Sold as 3 packs, 108 desk plates total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Folder, 2-Pocket, Letter, Blue, PK25 (78491)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 9", Kraft, 25/Bundle (55VG05)
- ZORO SELECT Bubble Lined Poly Mailers, 8 1/2"x12", White, PK100 (36DZ20)
- OXFORD 8 x 5" Wirebound Notebook (25-400)
- NORTH STAR TEACHER RESOURCES Modern Cursive Intermediate Desk Plates, 19 x 5, PK108 (NS9006)
- NORTH STAR TEACHER RESOURCES Christian Primary Traditional Manuscript Desk Plates, 108PK (9022)
- NORTH STAR TEACHER RESOURCES Civil Rights Pioneers Bulletin Board Set (NS3078)
- NORTH STAR TEACHER RESOURCES Traditional Manuscript Spanish Desk Plates, 19 x 5, PK108 (NS9007)
- NORTH STAR TEACHER RESOURCES Adhesive Primary Modern Desk Plates, 17.5 x 4, PK72 (NS9041)
- NORTH STAR TEACHER RESOURCES Traditional Cursive Alphabet Lines Bulletin Board Set (9011)
- TREND ENTERPRISES Gold Metallic 4" Casual Uppercase Ready Letters®, 71 Per Pack, PK3 (T479)
- North Star Teacher Resources Bulletin Board & Classroom Decorations