Shop All Bulletin Board & Classroom Decorations
North Star Teacher Resources
Stories on Canvas - Art Movements Bulletin Board Set
Mfr # NS3082
Zoro # G7542309
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 11+ Years
- Recommended Grade Grade 6+
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North Star Teacher Resources
- MFR # NS3082
- Zoro # G7542309
- UPC # 875188002739
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Includes | 8 posters |
Recommended Age | 11+ Years |
Recommended Grade | Grade 6+ |
Material | Paper |
Description
Introduce students to the colorful, imaginative world of art and the philosophical and historical ideas that inspired individual art movements. Ideal for use in classrooms, libraries, school art rooms, hallways, and other public areas, this set introduces the characteristics and leading artists of each movement and is illustrated by representative examples of famous artwork.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX 106R02758 Toner, 1000 Page-Yield, Yellow (106R02758)
- ZORO SELECT 10" x 8" Open Poly Bags, 1.50 mil, Clear, PK 1000 (5DGD7)
- SMEAD File Jacket, 8-1/2 x 14", Straight Tab, 2"Expandable, PK50 (76560)
- BUSINESS SOURCE Desk Step Sorter (11876)
- NORTH STAR TEACHER RESOURCES Introductory Geometry Poster Set (NS3067)
- NORTH STAR TEACHER RESOURCES Inventions - 1810-1965 Bulletin Board Set (NS3076)
- NORTH STAR TEACHER RESOURCES Leaders and Achievers Bulletin Board Set (NS3056)
- NORTH STAR TEACHER RESOURCES Civil Rights Pioneers Bulletin Board Set (NS3078)
- NORTH STAR TEACHER RESOURCES Traditional Cursive Alphabet Lines Bulletin Board Set (9011)
- NORTH STAR TEACHER RESOURCES Christian Primary Traditional Manuscript Desk Plates, 108PK (9022)
- HOUSE OF DOOLITTLE Laminated World Map, 38in x 25in (711)
- North Star Teacher Resources Bulletin Board & Classroom Decorations