Shop All Certificates & Awards
North Star Teacher Resources
Star Student Punch Cards, PK216
Mfr # NS2402
Zoro # G1423349
product price: $26.29
/pk 216, $0.12/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 5-10 Years
- Includes 216 cards
- Recommended Grade Grade K-5
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North Star Teacher Resources
- MFR # NS2402
- Zoro # G1423349
- UPC # 194629036325
- Country of Origin United States
- Category Certificates & Awards
Details
Color | Multi |
Recommended Age | 5-10 Years |
Includes | 216 cards |
Recommended Grade | Grade K-5 |
Material | Paper |
Description
A great way to motivate and inspire your class! Use these punch cards to keep track of good work, homework assignments completed on time, positive classroom behavior, number of books read, and more. Awards may be given when all 20 spaces on a card have been punched. 4" x 2-1/2" (10.2 x 6.4 cm). Each pack includes 36 punch cards. Sold as 6 packs for a total of 216 punch cards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 9"x12" Magnetic Steel Dry Erase Board, Yellow Frame (724124)
- PRINTWORKS Paper, 2 Perfs, 20#, We Pk (PRB04120)
- BANKERS BOX Storage Box, White, 6 PK (5703604)
- BUSINESS SOURCE 1/8-cut Tab Slots Hanging File Folder, PK25 (5215AST)
- NORTH STAR TEACHER RESOURCES Positive Behavior Punch Cards, PK216 (NS2406)
- GREAT PAPERS Certificate Cover Classic, Black W, PK25 (903117PK5)
- TREND ENTERPRISES Kindergarten Certificate, PK180 (T17008)
- BARKER CREEK Color Me! You Are Amazing Awards & Bookmarks Set, 60/Set (4150)
- GREAT PAPERS Certificate Midnight Blue with Rai, PK15 (2019004)
- GREAT PAPERS Certificate Cover Classic, Navy W/, PK50 (903115PK10)
- THE MAREK GROUP Insulated Tote Bag, Black, 13 x 15 in (BG1315K)
- North Star Teacher Resources Certificates & Awards