Shop All Certificates & Awards
North Star Teacher Resources
Positive Behavior Punch Cards, PK216
Mfr # NS2406
Zoro # G1423531
product price: $33.69
/pk 216, $0.16/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 5-10 Years
- Includes 216 cards
- Material Paper
- Recommended Grade Grade K-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North Star Teacher Resources
- MFR # NS2406
- Zoro # G1423531
- UPC # 194629036264
- Country of Origin United States
- Category Certificates & Awards
Details
Color | Multi |
Recommended Age | 5-10 Years |
Includes | 216 cards |
Material | Paper |
Recommended Grade | Grade K-5 |
Description
A great way to motivate and inspire your class! Use these punch cards to keep track of good work, homework assignments completed on time, positive classroom behavior, number of books read, and more. Awards may be given when all 20 spaces on a card have been punched. 4" x 2-1/2" (10.2 x 6.4 cm). Each pack includes 36 punch cards. Sold as 6 packs for a total of 216 punch cards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Recycled Legal Pad, Rld, 8-1/2"x11-3/4", 40 Pads, Canary 12PK (ROA74712)
- KWIK COVERS Kwik Covers 3096PK-BW 30 in. X 96 in. PACKAGED KWIK-COVER- BLUE GINGHAM-Pack of 25 (3096PK-BW)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Red PK12 (BICGSM11RD)
- QUALARC Mailbox w/Locking Insert, ornate base, horsehead finial (LML-701-BL)
- GREAT PAPERS Certificate Seal Gold Foil Round, PK100 (949351)
- HAYES PUBLISHING Preschool Progress Report, 1 year olds, 60PK (PRC09)
- GREAT PAPERS Certificate Faux Parchment, Blue, PK50 (2014028)
- HAYES Certificate of Achievement, PK90 (VA508)
- GREAT PAPERS Certificate Gold Foil Twisty Graph, PK15 (2013295)
- CHAMPION SPORTS Lanyards, Neck Clip, PK12 (126BKPK)
- TREND ENTERPRISES Certificate of Completion Colorful Classics Certificates, 30/Pk, PK6 (T2963)
- North Star Teacher Resources Certificates & Awards