Shop All Bulletin Board & Classroom Decorations
North Star Teacher Resources
Multiplication Chart Adhesive Desk Plate, PK216
Mfr # NS9050
Zoro # G4851134
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade 3+
- Includes 216 pieces
- Material Paper, Adhesive
- Recommended Age 8+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North Star Teacher Resources
- MFR # NS9050
- Zoro # G4851134
- UPC # 194629044603
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Recommended Grade | Grade 3+ |
Includes | 216 pieces |
Material | Paper, Adhesive |
Recommended Age | 8+ Years |
Description
Desk prompts provide quick access to essential facts and are sized for use singly or in combination with one another. Desk prompts can be adhered to a smooth surface, removed cleanly and repositioned as needed. Printed on recyclable material, desk prompts measure 4 x 3-1/2" (10.2 X 8.9 cm). 36 per package. Sold as 6 packs for a total of 216 desk plates.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Poly Project Plastic File Jacket Sleeves, 5 Assorted Translucent Colors, 9in. x 11.5in., 50PK (86450)
- OKI DATA OKITONERC5100N/C5150N/C5200N/C5300DN/C5300N/C5400, C, DN, DTN, N, TNYELLOW (42127401)
- PACON Chart Tablets, Manuscript Cover, 24"x32" (74710)
- AZAR DISPLAYS Single Bifold Wall Mount Modular Brochure Holder, PK10 (252429)
- NORTH STAR TEACHER RESOURCES Civil Rights Pioneers Bulletin Board Set (NS3078)
- NORTH STAR TEACHER RESOURCES Black Modern Manuscript Alphabet Line (9032)
- NORTH STAR TEACHER RESOURCES Traditional Manuscript Spanish Desk Plates, 19 x 5, PK108 (NS9007)
- NORTH STAR TEACHER RESOURCES Biomes Bulletin Board Set (NS3079)
- NORTH STAR TEACHER RESOURCES Inventions - 1810-1965 Bulletin Board Set (NS3076)
- NORTH STAR TEACHER RESOURCES Leaders and Achievers Bulletin Board Set (NS3056)
- TEACHER CREATED RESOURCES Confetti Pennants Welcome Bulletin Board Display (TCR3608)
- North Star Teacher Resources Bulletin Board & Classroom Decorations