Shop All Bulletin Board & Classroom Decorations
North Star Teacher Resources
Modern Cursive Intermediate Desk Plates, 19 x 5, PK108
Mfr # NS9006
Zoro # G5633538
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Material paper
- Recommended Grade 3-5
- Recommended Age 8-10 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North Star Teacher Resources
- MFR # NS9006
- Zoro # G5633538
- UPC # 194629055876
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Material | paper |
Recommended Grade | 3-5 |
Recommended Age | 8-10 Years |
Description
Improve learning levels with these handy desk references. Simply write in students names and tape to students desks for year-round use. Intermediate desk plates include alphabet line, name plate, place value, 12'' (30 cm) ruler, number line (-30 to 30), 12 x 12 multiplication chart, temperature chart, and equivalent fractions. Measures 19 x 5" (48.3 X 12.7 cm). Includes 36 per package. Sold as 3 packs, 108 desk plates total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Catalog Rack 12 Rings Metal (50411)
- WESTERN PLASTICS Film Tinted 3"Core 18"x80x1500' Black, PK4 (BLA18)
- RUST-OLEUM Paint Farm White QT. (280105)
- PAPER MATE Profile Ballpoint Pen, Retractable, Bold 1.4mm, Black Ink/Barrel, PK12 (89465)
- NORTH STAR TEACHER RESOURCES Adhesive Primary Modern Desk Plates, 17.5 x 4, PK72 (NS9041)
- NORTH STAR TEACHER RESOURCES Traditional Cursive Alphabet Lines Bulletin Board Set (9011)
- NORTH STAR TEACHER RESOURCES Leaders and Achievers Bulletin Board Set (NS3056)
- NORTH STAR TEACHER RESOURCES Civil Rights Pioneers Bulletin Board Set (NS3078)
- NORTH STAR TEACHER RESOURCES Natural Disasters Bulletin Board Set, Set of 6 (NS3053)
- NORTH STAR TEACHER RESOURCES Modern Manuscript Primary Desk Plates, 19 x 5, PK108 (NS9004)
- U BRANDS Heavy-Duty Board Magnets, Circles, Blue, 0.75", PK20 (5143U0-120)
- North Star Teacher Resources Bulletin Board & Classroom Decorations