Shop All Bulletin Board & Classroom Decorations
North Star Teacher Resources
Leaders and Achievers Bulletin Board Set
Mfr # NS3056
Zoro # G5628132
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 5+ Years
- Material Paper
- Color Multi
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North Star Teacher Resources
- MFR # NS3056
- Zoro # G5628132
- UPC # 875188003880
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 5+ Years |
Material | Paper |
Color | Multi |
Recommended Grade | K+ |
Description
Familiarize students with some of the most powerful character traits demonstrated by successful leaders throughout history. Eight 11" x 17" (27.9 x 43.2 cm) posters feature well-known African American historical figures, their leadership qualities, and the influence of these characteristics on their achievements. Inspirational quotes from each individual underscore their exemplary leadership qualities. Includes 8 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VEL3)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Blue (15A878)
- ZEBRA PEN Ink Refill, Ballpoint, Black, Fine, PK2 (85512)
- NEENAH PAPER Cardtock, Eclipse, PK100 (22024)
- NORTH STAR TEACHER RESOURCES Biomes Bulletin Board Set (NS3079)
- NORTH STAR TEACHER RESOURCES Traditional Cursive Alphabet Lines Bulletin Board Set (9011)
- NORTH STAR TEACHER RESOURCES Adhesive Primary Modern Desk Plates, 17.5 x 4, PK72 (NS9041)
- NORTH STAR TEACHER RESOURCES Black Traditional Manuscript Alphabet Line (9031)
- NORTH STAR TEACHER RESOURCES Traditional Manuscript Spanish Desk Plates, 19 x 5, PK108 (NS9007)
- NORTH STAR TEACHER RESOURCES Natural Disasters Bulletin Board Set, Set of 6 (NS3053)
- TEACHER CREATED RESOURCES Watercolor Pennants Big Big Border, 43.75 Feet (TCR8981)
- North Star Teacher Resources Bulletin Board & Classroom Decorations