Shop All Bulletin Board & Classroom Decorations
North Star Teacher Resources
Introductory Geometry Poster Set
Mfr # NS3067
Zoro # G1423288
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 8-14 Years
- Recommended Grade Grade 2-8
- Material Paper
- Includes 4 posters, mini-workbook, answer key
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North Star Teacher Resources
- MFR # NS3067
- Zoro # G1423288
- UPC # 875188002265
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 8-14 Years |
Recommended Grade | Grade 2-8 |
Material | Paper |
Includes | 4 posters, mini-workbook, answer key |
Color | Multi |
Description
Familiarize students with the basics of geometry through these colorful posters. In addition to featuring polygons and 3-D shapes, the posters introduce different types of angles and triangles, and teach students the fundamentals of geometric formulas and equations. A mini-workbook with reproducible worksheets offers immediate, practical exercises to help students master the concepts presented. Posters measure 17" x 22" (43.2 x 55.9 cm). Includes a mini-workbook with 16 reproducible worksheets, plus answer key. 4 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 9" x 12" Anti-Static Poly Bags, 6 mil, Pink, PK 1000 (PBAS8350)
- SCOTCH Packaging Tape, Acrylic, Clear, PK4 (36504)
- ZORO SELECT 20" x 14" Open Poly Bags, 1 mil, Clear (9AEJ4)
- VERTIFLEX Open Top Filing Cart, 14"x28"x27", Black (VRTVF53000)
- NORTH STAR TEACHER RESOURCES Inventions - 1810-1965 Bulletin Board Set (NS3076)
- NORTH STAR TEACHER RESOURCES Traditional Manuscript Primary Desk Plates, 19 x 5, PK108 (NS9003)
- NORTH STAR TEACHER RESOURCES Natural Disasters Bulletin Board Set, Set of 6 (NS3053)
- NORTH STAR TEACHER RESOURCES Leaders and Achievers Bulletin Board Set (NS3056)
- NORTH STAR TEACHER RESOURCES Alphabet Lines, Photo Traditional Manuscript Bulletin Board Set, PK7 (NS9009)
- NORTH STAR TEACHER RESOURCES Adhesive Primary Modern Desk Plates, 17.5 x 4, PK72 (NS9041)
- FADELESS Bulletin Board Art Paper Roll, Rustic Assortment, 48in x 12ft, PK4 (0057536)
- North Star Teacher Resources Bulletin Board & Classroom Decorations