Shop All Bulletin Board & Classroom Decorations
North Star Teacher Resources
Hundred Chart Adhesive Desk Plate, PK216
Mfr # NS9051
Zoro # G4852236
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Grade Grade 1+
- Recommended Age 6+ Years
- Includes 216 pieces
- Material Paper, Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North Star Teacher Resources
- MFR # NS9051
- Zoro # G4852236
- UPC # 194629044610
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Recommended Grade | Grade 1+ |
Recommended Age | 6+ Years |
Includes | 216 pieces |
Material | Paper, Adhesive |
Description
Desk prompts provide quick access to essential facts and are sized for use singly or in combination with one another. Desk prompts can be adhered to a smooth surface, removed cleanly and repositioned as needed. Printed on recyclable material, desk prompts measure 4 x 3-1/2" (10.2 X 8.9 cm). 36 per package. Sold as 6 packs for a total of 216 desk plates.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Compact Bench Scale 60kg/130 lb. Capacity (GBC 130a)
- WINCO Winco Ice Cream Spade (ICS-1)
- TYDENBROOKS Adjustable Plastic Equilok Seal, 7", HDPE, Blue, 7 Digits, PK100 (V32541073-03-GRAI)
- SCHOOL ZONE PUBLISHING Preschool Flash Cards, 4-Pack (04044)
- NORTH STAR TEACHER RESOURCES Alphabet Lines, Photo Traditional Manuscript Bulletin Board Set, PK7 (NS9009)
- NORTH STAR TEACHER RESOURCES Biomes Bulletin Board Set (NS3079)
- NORTH STAR TEACHER RESOURCES Inventions - 1810-1965 Bulletin Board Set (NS3076)
- NORTH STAR TEACHER RESOURCES Leaders and Achievers Bulletin Board Set (NS3056)
- NORTH STAR TEACHER RESOURCES Modern Cursive Intermediate Desk Plates, 19 x 5, PK108 (NS9006)
- NORTH STAR TEACHER RESOURCES Traditional Cursive Alphabet Lines Bulletin Board Set (9011)
- BARKER CREEK Neon Paisley Border, 12/set (958)
- North Star Teacher Resources Bulletin Board & Classroom Decorations