Shop All Bulletin Board & Classroom Decorations
North Star Teacher Resources
Healthy Habits Bulletin Board Set
Mfr # NS3036
Zoro # G7554166
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK-3
- Recommended Age 3-8 Years
- Color Multi
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North Star Teacher Resources
- MFR # NS3036
- Zoro # G7554166
- UPC # 875188002418
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK-3 |
Recommended Age | 3-8 Years |
Color | Multi |
Material | Paper |
Includes | 38 pieces |
Description
Motivate students to establish a healthy lifestyle! Engaging photos and fun illustrations highlight important messages about taking care of your body and mind. Features a 30.5" x 10.5" (77.5 X 26.7 cm) "Healthy Habits" banner. Includes a four page teacher guide with reproducibles. Includes 38 pieces. Not all pieces shown.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Gel Pen Refills, f/EnerGel, 0.7mm, Needle Tip, 12/BX, BK Ink PK (PENLRN7ABX)
- PARTNERS BRAND Jumbo Mailing Tubes, 5" x 72", Kraft, 15/Case (P5072KHD)
- ZORO SELECT Recycled Kraft Paper 18 In. x 250 ft., 40 lb. Basis Weight (48K980)
- ZORO SELECT 3-1/8" x 6-1/4" Fluorescent Red Paper Wire Tag, Pk1000 (1GYZ6)
- NORTH STAR TEACHER RESOURCES Biomes Bulletin Board Set (NS3079)
- NORTH STAR TEACHER RESOURCES Natural Disasters Bulletin Board Set, Set of 6 (NS3053)
- NORTH STAR TEACHER RESOURCES Black Modern Manuscript Alphabet Line (9032)
- NORTH STAR TEACHER RESOURCES Modern Cursive Intermediate Desk Plates, 19 x 5, PK108 (NS9006)
- NORTH STAR TEACHER RESOURCES Traditional Manuscript Spanish Desk Plates, 19 x 5, PK108 (NS9007)
- NORTH STAR TEACHER RESOURCES Traditional Cursive Alphabet Lines Bulletin Board Set (9011)
- DOWLING MAGNETS Giant Magnetic Calendar Set (735025)
- North Star Teacher Resources Bulletin Board & Classroom Decorations