Shop All Bulletin Board & Classroom Decorations
North Star Teacher Resources
Great Women of America Bulletin Board Set
Mfr # NS3077
Zoro # G7540945
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 8+ Years
- Material Paper
- Includes 8 posters
- Recommended Grade Grade 3+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North Star Teacher Resources
- MFR # NS3077
- Zoro # G7540945
- UPC # 875188004900
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Recommended Age | 8+ Years |
Material | Paper |
Includes | 8 posters |
Recommended Grade | Grade 3+ |
Description
Explore the lives of women whose intelligence, determination, talents, and creativity helped define and advance American culture. Eight 11" x 17" (27.9 x 43.2 cm) posters—each featuring three women in a designated field—introduce prominent historical figures and familiarize students with their achievements. From politics and activism, to sports and adventure, these individuals earned America's respect, and continue to inspire young people to set and achieve goals in a variety of fields and careers. Incorporate this set into your Black History Month studies to learn about some famous African American women and their contributions to the abolition of slavery (Sojourner Truth, Harriet Tubman), literature (Phillis Wheatley), politics (Barbara Jordan), and sports (Althea Gibson, Wilma Rudolph).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All Weather Memo Book, Universal, 3 x 5 In (935)
- PENTEL Refill Lead Blue (0.7mm) Fine, 12 Pieces, PK12 (PPB7)
- THERMWELL PRODUCTS GRY Camper Foam Tape (V447H)
- GBC Presentation Cvr, Clr, 11-1/4x8-3/4, PK100 (2000036P)
- NORTH STAR TEACHER RESOURCES Natural Disasters Bulletin Board Set, Set of 6 (NS3053)
- NORTH STAR TEACHER RESOURCES Modern Cursive Intermediate Desk Plates, 19 x 5, PK108 (NS9006)
- NORTH STAR TEACHER RESOURCES Inventions - 1810-1965 Bulletin Board Set (NS3076)
- NORTH STAR TEACHER RESOURCES Christian Primary Traditional Manuscript Desk Plates, 108PK (9022)
- NORTH STAR TEACHER RESOURCES Traditional Cursive Alphabet Lines Bulletin Board Set (9011)
- NORTH STAR TEACHER RESOURCES Traditional Manuscript Primary Desk Plates, 19 x 5, PK108 (NS9003)
- ASHLEY PRODUCTIONS Die-Cut Magnetic Foam Chalk Loop Labels/Nameplates, PK90 (19013)
- North Star Teacher Resources Bulletin Board & Classroom Decorations