Shop All Bulletin Board & Classroom Decorations
North Star Teacher Resources
Fill Me In - Student Superhero, PK32
Mfr # NS3092
Zoro # G7542948
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade 2-7
- Material Paper
- Color Multi
- Includes 32 posters, 17" x 22" each
- Recommended Age 7-12 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North Star Teacher Resources
- MFR # NS3092
- Zoro # G7542948
- UPC # 875188004924
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade 2-7 |
Material | Paper |
Color | Multi |
Includes | 32 posters, 17" x 22" each |
Recommended Age | 7-12 Years |
Description
A great way to introduce classmates to each other or to feature star students. These posters invite kids to share fun facts about themselves and creatively illustrate their ideas. Each package contains thirty-two 17" x 22" posters (43.2 x 55.9 cm).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate Green Metallic Border, PK100 (934200)
- SCHOOL SMART MARKER ART CONICAL TIP BLACK PACK OF 12 PK (6773-12BLACK-CO)
- SURTEK Staples for Manual Stapler 1332X516 (114361)
- MASTERVISION Earth Cork Board 3 ft.x4ft., Oak Frame (SB0720001233)
- NORTH STAR TEACHER RESOURCES Biomes Bulletin Board Set (NS3079)
- NORTH STAR TEACHER RESOURCES Christian Primary Traditional Manuscript Desk Plates, 108PK (9022)
- NORTH STAR TEACHER RESOURCES Inventions - 1810-1965 Bulletin Board Set (NS3076)
- NORTH STAR TEACHER RESOURCES Adhesive Primary Modern Desk Plates, 17.5 x 4, PK72 (NS9041)
- NORTH STAR TEACHER RESOURCES Black Modern Manuscript Alphabet Line (9032)
- NORTH STAR TEACHER RESOURCES Alphabet Lines, Photo Traditional Manuscript Bulletin Board Set, PK7 (NS9009)
- EUREKA Dr. Seuss™ Beginning Concepts Bulletin Board Set (847628)
- North Star Teacher Resources Bulletin Board & Classroom Decorations