Shop All Bulletin Board & Classroom Decorations
North Star Teacher Resources
Fill Me In - Ready Set Soar, PK32
Mfr # NS3093
Zoro # G1426158
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade K-5
- Recommended Age 5-10 Years
- Color Multi
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North Star Teacher Resources
- MFR # NS3093
- Zoro # G1426158
- UPC # 875188005136
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade K-5 |
Recommended Age | 5-10 Years |
Color | Multi |
Material | Paper |
Includes | 32 posters |
Description
Blast off to a great classroom experience with this imaginative space-themed activity poster. Highlight students individually, feature a student-of-the-week, or introduce new classmates to one another by inviting them to share fun facts about themselves and creatively illustrate their ideas. Each package contains thirty-two 17" x 22" (43.2 x 55.9 cm) posters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 12" x 12" x 6", Kraft, 25/Bundle (55VG83)
- SHARPIE Black Permanent Marker, Chisel Tip, 12 PK (2018344)
- BUSINESS SOURCE Fine Point Ballpoint Stick Pens, Blue, 12PK (BSN37502)
- PENTEL Pencil, Twist-Erase Iii, 0.5Mm (QE515C)
- NORTH STAR TEACHER RESOURCES Civil Rights Pioneers Bulletin Board Set (NS3078)
- NORTH STAR TEACHER RESOURCES Leaders and Achievers Bulletin Board Set (NS3056)
- NORTH STAR TEACHER RESOURCES Natural Disasters Bulletin Board Set, Set of 6 (NS3053)
- NORTH STAR TEACHER RESOURCES Modern Cursive Intermediate Desk Plates, 19 x 5, PK108 (NS9006)
- NORTH STAR TEACHER RESOURCES Black Modern Manuscript Alphabet Line (9032)
- NORTH STAR TEACHER RESOURCES Alphabet Lines, Photo Traditional Manuscript Bulletin Board Set, PK7 (NS9009)
- TEACHER CREATED Teacher Created 1593285 Colorful Incentive Charts with Mini Stickers; Paw Prints (1593285)
- North Star Teacher Resources Bulletin Board & Classroom Decorations