Shop All Bulletin Board & Classroom Decorations
North Star Teacher Resources
Composers Bulletin Board Set
Mfr # NS3072
Zoro # G7542257
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 9-18 Years
- Recommended Grade Grade 4-12
- Includes 8 posters
- Color Multi
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North Star Teacher Resources
- MFR # NS3072
- Zoro # G7542257
- UPC # 875188004726
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Age | 9-18 Years |
Recommended Grade | Grade 4-12 |
Includes | 8 posters |
Color | Multi |
Material | Paper |
Description
Reveal the real people behind the white wigs with this original and unconventional approach to famous composers of the Baroque, Classical, and Romantic eras. Eight 11" x 17" (27.9 x 43.2 cm) posters introduce major composers and provide snapshots of their personal characteristics, musical achievements, famous compositions, life events, and interests. 8 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOLASTIC TEACHING RESOURCES Scholastic Class Job Pocket Chart with Cards, Black (583864)
- ADAM EQUIPMENT Remote Indicator, Digital, 12VDC (AE 403)
- PILOT Retractable G2 Pro Gel Ink Roller Ball Pen, Fine 0.7 mm, Black (PIL31096)
- JIFFYLITE Bubble Mailer, Paper, 6-3/4" L, Kraft, PK250 (100729776)
- NORTH STAR TEACHER RESOURCES Christian Primary Traditional Manuscript Desk Plates, 108PK (9022)
- NORTH STAR TEACHER RESOURCES Traditional Manuscript Spanish Desk Plates, 19 x 5, PK108 (NS9007)
- NORTH STAR TEACHER RESOURCES Traditional Manuscript Primary Desk Plates, 19 x 5, PK108 (NS9003)
- NORTH STAR TEACHER RESOURCES Modern Cursive Intermediate Desk Plates, 19 x 5, PK108 (NS9006)
- NORTH STAR TEACHER RESOURCES Adhesive Primary Modern Desk Plates, 17.5 x 4, PK72 (NS9041)
- NORTH STAR TEACHER RESOURCES Civil Rights Pioneers Bulletin Board Set (NS3078)
- TEACHER CREATED RESOURCES Alphabet Train Bulletin Board Display Set (TCR4421)
- North Star Teacher Resources Bulletin Board & Classroom Decorations