Shop All Books
North Star Teacher Resources
American Sign Language Cards, Number 0-30
Mfr # NS9093
Zoro # G1424889
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 31 cards
- Recommended Grade Grade PK-4
- Recommended Age 3-9 Years
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North Star Teacher Resources
- MFR # NS9093
- Zoro # G1424889
- UPC # 875188004870
- Country of Origin United States
- Category Books
Details
Color | Multi |
Includes | 31 cards |
Recommended Grade | Grade PK-4 |
Recommended Age | 3-9 Years |
Material | Paper |
Description
Familiarize students with the American Sign Language numbers zero through 30. Each numbers card features a photo of the hand sign for a number on one side, and the numeral, word, and counting block pattern on the reverse side. Includes 31 self-checking, two-sided 6" x 8" (15.2 x 20.3 cm) cards and a teacher guide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAILBOX ACCESSORIES Mailbox Accessories SS2-Number 8 Stnls Steel Address Numbers Size - 2 Number - 8-Stainless Steel (SS2-Number 8)
- XEROX Yellow Toner Cartridge 15K YLD (006R01514)
- ELECTRIDUCT UV Rated Wire Loom - 1/4" x 50 ft- Black (WL-ED-UV-025-50-BK)
- UNIVERSAL 8-1/2 x 11-3/4" Legal Economy Ruled Writing Pad, 50 Pg (UNV20630)
- MERRIAM-WEBSTER Advanced Learners English Dictionary (9780877797364)
- SCHOLASTIC TEACHING RESOURCES Scholastic 100 Sight Word Mini-Books Workbook, Grades K-2 (9780439387804)
- TREND Fractions Dominoes Challenge, Game, PK56 (24009)
- BENDON Mixed Coloring Book (49784-PDQ)
- SCHOLASTIC TEACHING RESOURCES First Little Readers Parent Pack: Guided Reading Level D, 25 Books (9781338111507)
- GARDNER BENDER GB ERB-UG Book, English, 186-Page, 1/4 in L, 4-1/2 in W (ERB-UG)
- TOP OF THE WORLD Twenty Nine Hills (791281)
- North Star Teacher Resources Books