Shop All Books
North Star Teacher Resources
American Sign Language Cards
Mfr # 9082
Zoro # G9600763
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Double-sided
- Game Theme Learning
- Skill Learning Alphabet, Uppercase Letters, Lowercase Letters, Language
- Number of Pieces 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North Star Teacher Resources
- MFR # 9082
- Zoro # G9600763
- UPC # 875188003125
- Country of Origin United States
- Category Books
Details
Features | Double-sided |
Item | American Sign Language Alphabet Cards |
Game Theme | Learning |
Skill Learning | Alphabet, Uppercase Letters, Lowercase Letters, Language |
Number of Pieces | 26 |
Description
Familiarize students with the American Sign Language manual alphabet. Each card features a letter of the alphabet. One side includes a photograph of the hand sign; the other side includes traditional capital and lowercase letters and a photo of a familiar object that illustrates the featured letter. Each set includes 26 two-sided photo cards. Photo measures 6" x 8" (15.2 x 20.3 cm).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Advantus Badge Clip w/Clear Strap Clear 100/Pack (75410)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 5", Kraft, 25/Bundle (11R185)
- ARTISTIC Desk Pad, Black, Leather-Like (AOP413861)
- PARTNERS BRAND Kraft Paper Roll, 40#, 72" x 900', Kraft, 1/Roll (KP7240)
- SCHOOL SMART PAPER CHART 24X32 GRID RLD 25 SHTS (APS241X)
- MERRIAM-WEBSTER Advanced Learners English Dictionary (9780877797364)
- SCHOLASTIC StoryTime STEM, Grades K-2 (Folk and Fairy Tales) (9781338316971)
- JUNIOR LEARNING Junior Learning JRL611 Magnetic Fraction Segments (JRL611)
- MERRIAM-WEBSTER Websters Thesaurus for Students, Fourth Edition, PK6 (9781596951815)
- SCHOLASTIC TEACHING RESOURCES Learning Mats - Sight Words, Grades K-2 (SC823966)
- BENDON Activity and Coloring Book Assorted (49097-CS)
- North Star Teacher Resources Books