Shop All Bulletin Board & Classroom Decorations
North Star Teacher Resources
Alphabet Lines Black Traditional Cursive, 2PK
Mfr # NS9034
Zoro # G011965258
$20.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Printed Card Stock
- Recommended Grade Grade 2-6
- Includes 2 Sets (7 strips each)
- Recommended Age 7-12 years
- Color Black with yellow ruled lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North Star Teacher Resources
- MFR # NS9034
- Zoro # G011965258
- UPC # 194629139620
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Material | Printed Card Stock |
Recommended Grade | Grade 2-6 |
Includes | 2 Sets (7 strips each) |
Recommended Age | 7-12 years |
Color | Black with yellow ruled lines |
Description
This product features Traditional Cursive typeface on a rich black background with yellow ruled lines demonstrating proper letter formation. Professionally printed educational alphabet strips, crafted with high quality materials for durability and visual clarity. Make learning more enjoyable with vivid colors, eye-catching images and educational content tailored to many grade levels. Each set includes 7 strips measuring 24.25'' x 7.625''. Sold as a pack of 2 complete sets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS RediRite ™ 8-1/2" x 11", Silver (11025)
- TEACHER CREATED RESOURCES Better Than Paper Bulletin Board Roll, 4 ft x 12 ft, Teal (TCR77368)
- CIG Clover Imaging Non-OEM New High Yield Cyan Ink Cartridge for Brother LC71/LC75 (117424)
- MEAD 10 in. W X 13 in. L Other Brown Envelopes , 3PK (76014)
- NORTH STAR TEACHER RESOURCES Christian Primary Traditional Manuscript Desk Plates, 108PK (9022)
- NORTH STAR TEACHER RESOURCES Inventions - 1810-1965 Bulletin Board Set (NS3076)
- NORTH STAR TEACHER RESOURCES Adhesive Primary Modern Desk Plates, 17.5 x 4, PK72 (NS9041)
- NORTH STAR TEACHER RESOURCES Civil Rights Pioneers Bulletin Board Set (NS3078)
- NORTH STAR TEACHER RESOURCES Modern Cursive Intermediate Desk Plates, 19 x 5, PK108 (NS9006)
- NORTH STAR TEACHER RESOURCES Traditional Cursive Alphabet Lines Bulletin Board Set (9011)
- BARKER CREEK Mindfulness Sunrise Double-Sided Scalloped Border, 13/set (928)
- North Star Teacher Resources Bulletin Board & Classroom Decorations