Shop All Bulletin Board & Classroom Decorations
North Star Teacher Resources
All Kinds of Kids - Preschool Bulletin Board Set
Mfr # NS3048
Zoro # G7552860
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK
- Material Paper
- Includes 8 posters
- Recommended Age 2-4 Years
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North Star Teacher Resources
- MFR # NS3048
- Zoro # G7552860
- UPC # 875188003415
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Recommended Grade | Grade PK |
Material | Paper |
Includes | 8 posters |
Recommended Age | 2-4 Years |
Color | Multi |
Description
Help kids learn to respect and value all people, regardless of differences in their interests, abilities, and appearances. This bulletin board set features close-up photography of preschoolers. Each set includes eight 11'' x 17'' (27.9 x 43.2 cm) posters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Highlighter Set, Fluorescent Colors, PK5 (BICBLP51WASST)
- SMEAD Pressboard Folder, Manila, Top Tab, PK100 (10338)
- SCHNEIDER PEN Slider Basic XB Ballpoint Pen Viscoglide Ink, 1.4 mm, 8-Colors (151298)
- PENTEL Pen, Gel, Rtx, Needle, 0.5Mm, Rd (BLN75B)
- NORTH STAR TEACHER RESOURCES Traditional Manuscript Spanish Desk Plates, 19 x 5, PK108 (NS9007)
- NORTH STAR TEACHER RESOURCES Biomes Bulletin Board Set (NS3079)
- NORTH STAR TEACHER RESOURCES Traditional Cursive Alphabet Lines Bulletin Board Set (9011)
- NORTH STAR TEACHER RESOURCES Modern Manuscript Primary Desk Plates, 19 x 5, PK108 (NS9004)
- NORTH STAR TEACHER RESOURCES Leaders and Achievers Bulletin Board Set (NS3056)
- NORTH STAR TEACHER RESOURCES Natural Disasters Bulletin Board Set, Set of 6 (NS3053)
- TEACHER CREATED RESOURCES Confetti Awning (TCR77882)
- North Star Teacher Resources Bulletin Board & Classroom Decorations