Shop All Bulletin Board & Classroom Decorations
North Star Teacher Resources
All Kinds of Kids - Differing Abilities Bulletin Board Set
Mfr # NS3047
Zoro # G7554385
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Includes 8 posters
- Recommended Grade Grade PK+
- Material Paper
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North Star Teacher Resources
- MFR # NS3047
- Zoro # G7554385
- UPC # 875188003057
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Includes | 8 posters |
Recommended Grade | Grade PK+ |
Material | Paper |
Recommended Age | 3+ Years |
Description
Help kids learn to respect and value all people, regardless of differences in their interests, abilities, and appearances. This bulletin board set features close-up photography of kids with special needs. Each set includes eight 11'' x 17'' (27.9 x 43.2 cm) posters.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO Magnetic, Glass Board, 47.24"Hx94.49"W, Grn (83846-GREEN)
- 3M Anti-Slip Tread, Black, 2 ft. x 30 ft. (710-24X30)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 5", 4 mil, Clear, Pk1000 (5CNJ5)
- SAUNDERS 8-1/2" x 11" Plastic Clipboard 1", Black (00534)
- NORTH STAR TEACHER RESOURCES Natural Disasters Bulletin Board Set, Set of 6 (NS3053)
- NORTH STAR TEACHER RESOURCES Inventions - 1810-1965 Bulletin Board Set (NS3076)
- NORTH STAR TEACHER RESOURCES Modern Manuscript Primary Desk Plates, 19 x 5, PK108 (NS9004)
- NORTH STAR TEACHER RESOURCES Alphabet Lines, Photo Traditional Manuscript Bulletin Board Set, PK7 (NS9009)
- NORTH STAR TEACHER RESOURCES Leaders and Achievers Bulletin Board Set (NS3056)
- NORTH STAR TEACHER RESOURCES Traditional Manuscript Primary Desk Plates, 19 x 5, PK108 (NS9003)
- TEACHER CREATED RESOURCES Better Than Paper® Bulletin Board Roll, 4 x 12ft, Boxwood, PK4 (TCR32357)
- North Star Teacher Resources Bulletin Board & Classroom Decorations