Shop All Bulletin Board & Classroom Decorations
North Star Teacher Resources
Adhesive Primary Modern Desk Plates, 17.5 x 4, PK72
Mfr # NS9041
Zoro # G5634475
product price: $31.99
/pk 72, $0.44/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi, Multi
- Material paper
- Recommended Grade PK-2
- Recommended Age 4-7 Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North Star Teacher Resources
- MFR # NS9041
- Zoro # G5634475
- UPC # 194629055609
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi, Multi |
Material | paper |
Recommended Grade | PK-2 |
Recommended Age | 4-7 Years |
Description
Adhesive desk plates label students' work areas and provide a quick reference to frequently used information - without damaging work surfaces or leaving a sticky residue. Adhere to desks, tabletops, lockers, notebooks and other smooth surfaces. Peel off cleanly from most surfaces. Allows for repositioning: gently lift and re-affix. Features a write-on surface compatible with most markers and pens. This Primary desk plate includes Modern Manuscript photo alphabet line, name plate with left and right handprints, 12" (30 cm) ruler, number line (0 to 30), shapes and colors, U.S. currency and hundred chart. Each measures 17.5" x 4" (44.5 X 10.2 cm). Includes 36 per pack. Sold as 2 packs, 72 desk plates total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASIO FX-260 Solar All-Purpose Scientific Calculator, 12-Digit LCD (FX260SLRII)
- QUARTET Classic Series Nano-Clean Dry Erase Board, 96 x 48, Silver Frame (SM538)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 65 lb. Cap. (LBX30)
- KONICA MINOLTA Color Drum Unit (A2XN0TD)
- NORTH STAR TEACHER RESOURCES Traditional Manuscript Spanish Desk Plates, 19 x 5, PK108 (NS9007)
- NORTH STAR TEACHER RESOURCES Christian Primary Traditional Manuscript Desk Plates, 108PK (9022)
- NORTH STAR TEACHER RESOURCES Leaders and Achievers Bulletin Board Set (NS3056)
- NORTH STAR TEACHER RESOURCES Alphabet Lines, Photo Traditional Manuscript Bulletin Board Set, PK7 (NS9009)
- NORTH STAR TEACHER RESOURCES Natural Disasters Bulletin Board Set, Set of 6 (NS3053)
- NORTH STAR TEACHER RESOURCES Modern Manuscript Primary Desk Plates, 19 x 5, PK108 (NS9004)
- LEARNING RESOURCES Attendance Pocket Chart (2685)
- North Star Teacher Resources Bulletin Board & Classroom Decorations