Shop All Bulletin Board & Classroom Decorations
North Star Teacher Resources
Adhesive Intermediate Cursive Desk Plates, 17.5 x 4, PK72
Mfr # NS9042
Zoro # G5627396
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Multi
- Recommended Age 8-10 Years
- Recommended Grade 3-5
- Material paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North Star Teacher Resources
- MFR # NS9042
- Zoro # G5627396
- UPC # 194629055616
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Multi |
Recommended Age | 8-10 Years |
Recommended Grade | 3-5 |
Material | paper |
Description
Reinforce learning and label students' desk with these easy-access desk references. Write students' name in the designated area, peel off backing, adhere desk plates to a smooth surface. Adhesive desk plates are recyclable. This Intermediate desk plate includes Traditional Cursive alphabet line, name plate, place value, 12" (30 cm) ruler, number line (-30 to 30), 12x12 multiplication chart, temperature chart, and equivalent fractions. Measures 17.5" x 4" (44.5 X 10.2 cm). Includes 36 per package. Sold as 2 packs, 72 desk plates total.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Cartridge, Laser, 131, Bk (CRTDG131BK)
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Putty (2CLC4)
- PILOT P-500 Gel Ink Roller Ball Pen, Extra Fine 0.5 mm, Blue PK12 (PIL38601)
- PARTNERS BRAND Grocery Bags, 3" x 1 7/8" x 5 7/8", Kraft, 500/Case (BGG112K)
- NORTH STAR TEACHER RESOURCES Christian Primary Traditional Manuscript Desk Plates, 108PK (9022)
- NORTH STAR TEACHER RESOURCES Modern Cursive Intermediate Desk Plates, 19 x 5, PK108 (NS9006)
- NORTH STAR TEACHER RESOURCES Biomes Bulletin Board Set (NS3079)
- NORTH STAR TEACHER RESOURCES Alphabet Lines, Photo Traditional Manuscript Bulletin Board Set, PK7 (NS9009)
- NORTH STAR TEACHER RESOURCES Black Modern Manuscript Alphabet Line (9032)
- NORTH STAR TEACHER RESOURCES Inventions - 1810-1965 Bulletin Board Set (NS3076)
- TEACHER CREATED RESOURCES Colorful Jumbo Numbers Bulletin Board Set (TCR9123)
- North Star Teacher Resources Bulletin Board & Classroom Decorations