Shop All Water Softeners
North Star
Multi-Tank Water Softener, 6 cu ft
Mfr # PA192T-1
Zoro # G211058088
product price: $15,784.99
/ea
Item requires special delivery charges. A $880.00 per item surcharge will be applied.
$15,784.99
Free 30-Day Returns
Key Features
- Standards NSF 61
- Number of Resin Tanks 3
- Tank Capacity 6 cu ft
- Resin Tank Diameter 24 in
- Single Tank Maximum Flow Rate 12 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North Star
- MFR # PA192T-1
- Zoro # G211058088
- Country of Origin Multiple
- Category Water Softeners
Dimensions
Resin Tank Diameter | 24 in |
Overall Width | 154 in |
For Household Size | More than 10 People |
Brine Tank Diameter | 31 in |
Overall Height | 88 1/4 in |
Resin Tank Overall Width | 84 in |
Resin Tank Overall Height | 88 1/4 in |
Brine Tank Height | 51 in |
Pipe Size | 2 in |
Manufacturer Warranty Length | 1 yr Parts, 10 yr Resin Tanks, 3 yr Electronics, 3 yr Salt Tanks |
Resin Tank Overall Depth | 24 in |
Overall Depth | 31 in |
Description
Water Softener, Single Tank Maximum Grain Capacity 198,000, Brine Tank Capacity 1,500 lb, Total Number of Tanks 5, Number of Resin Tanks 3, Number of Brine Tanks 2, For Household Size More than 10 People, Brine Tank Depth Not Applicable, Brine Tank Diameter 31 in, Brine Tank Height 51 in, Brine Tank Width Not Applicable, Grains Capacity at 10 lb/cu ft Salt Dosage 186,000, Grains Capacity at 12 lb/cu ft Salt Dosage 198,000, Grains Capacity at 4 lb/cu ft Salt Dosage 108,000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Faucet Nozzle (2998-111-000)
- KOHLER Honesty B/S Trim W/Diverter, Less Head (T99763-4L-BN)
- KOHLER Artifacts 18" Towel Bar (72567-SN)
- MERIT BRASS 1-1/2 In. 304 Stainless Steel 90 Degree Street Elbow - MNPT X FNPT - Class 150 - 300 PSI - Import (K403-24)
- NORTH STAR Water Softener, 1" Pipe, Three Tank, 94" W (PA131D)
- NORTH STAR Water Softener, 1" Pipe, Two Tank, 47" W (PA101S)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC2223)
- NORTH STAR Water Softener, 2" Pipe, Two Tank, 41" W (PA132S)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC3123)
- NORTH STAR Water Softener, 1" Pipe, Two Tank, 47" W (PA131S)
- North Star Water Softeners