Shop All Water Softeners
North Star
Multi-Tank Water Softener, 10 cu ft
Mfr # PA322S-1
Zoro # G811058075
product price: $6,477.99
/ea
Item requires special delivery charges. A $420.00 per item surcharge will be applied.
$6,477.99
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- System Functions Removes Iron
- Resin Tank Overall Height 88 1/4 in
- For Household Size More than 10 People
- Overall Width 59 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North Star
- MFR # PA322S-1
- Zoro # G811058075
- Country of Origin Multiple
- Category Water Softeners
Dimensions
Pipe Size | 2 in |
Resin Tank Overall Height | 88 1/4 in |
For Household Size | More than 10 People |
Overall Width | 59 in |
Manufacturer Warranty Length | 1 yr Parts, 10 yr Resin Tanks, 3 yr Electronics, 3 yr Salt Tanks |
Brine Tank Height | 51 in |
Resin Tank Overall Width | 24 in |
Overall Depth | 31 in |
Resin Tank Diameter | 24 in |
Resin Tank Overall Depth | 24 in |
Overall Height | 88 1/4 in |
Brine Tank Diameter | 31 in |
Description
Water Softener, Single Tank Maximum Grain Capacity 330,000, Brine Tank Capacity 1,500 lb, Total Number of Tanks 2, Number of Resin Tanks 1, Number of Brine Tanks 1, For Household Size More than 10 People, Brine Tank Depth Not Applicable, Brine Tank Diameter 31 in, Brine Tank Height 51 in, Brine Tank Width Not Applicable, Grains Capacity at 10 lb/cu ft Salt Dosage 310,000, Grains Capacity at 12 lb/cu ft Salt Dosage 330,000, Grains Capacity at 4 lb/cu ft Salt Dosage 180,000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAUF INSULATION 8" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 9/B (5001526)
- OZARK RIVER MANUFACTURING Waste Water Tank 6 Gal (AC-06-TNK)
- WOODFORD MANUFACTURING Sillcock, 1/2" MPTx3/4" FSxMPTx8 (17CP-8-MH)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Long Sweep, Spigot x Hub, 4 in Pipe Size (06064)
- NORTH STAR Water Softener, 1" Pipe, Two Tank, 47" W (PA101S)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC4223)
- NORTH STAR Water Softener, 1" Pipe, Three Tank, 94" W (PA131D)
- NORTH STAR Water Softener, 2" Pipe, Two Tank, 41" W (PA132S)
- NORTH STAR Water Softener, 1" Pipe, Two Tank, 47" W (PA131S)
- NORTH STAR Water Softener, 1" Pipe, Three Tank, 78" W (PA071D)
- WATERBOSS WaterBoss 22000 grain Water Softener (700)
- North Star Water Softeners