Shop All Water Softeners
North Star
Multi-Tank Water Softener, 10 cu ft
Mfr # PA322D-1
Zoro # G911058074
product price: $12,259.99
/ea
Item requires special delivery charges. A $665.00 per item surcharge will be applied.
$12,259.99
Free 30-Day Returns
Key Features
- Brine Tank Diameter 31 in
- Number of Brine Tanks 1
- Total Number of Tanks 3
- Single Tank Maximum Grain Capacity 330,000
- Resin Tank Diameter 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North Star
- MFR # PA322D-1
- Zoro # G911058074
- Country of Origin Multiple
- Category Water Softeners
Dimensions
Brine Tank Diameter | 31 in |
Resin Tank Diameter | 24 in |
Brine Tank Height | 51 in |
Overall Width | 89 in |
Pipe Size | 2 in |
Overall Depth | 31 in |
For Household Size | More than 10 People |
Resin Tank Overall Width | 54 in |
Resin Tank Overall Height | 88 1/4 in |
Manufacturer Warranty Length | 1 yr Parts, 10 yr Resin Tanks, 3 yr Electronics, 3 yr Salt Tanks |
Resin Tank Overall Depth | 24 in |
Overall Height | 88 1/4 in |
Description
Water Softener, Single Tank Maximum Grain Capacity 330,000, Brine Tank Capacity 1,500 lb, Total Number of Tanks 3, Number of Resin Tanks 2, Number of Brine Tanks 1, For Household Size More than 10 People, Brine Tank Depth Not Applicable, Brine Tank Diameter 31 in, Brine Tank Height 51 in, Brine Tank Width Not Applicable, Grains Capacity at 10 lb/cu ft Salt Dosage 310,000, Grains Capacity at 12 lb/cu ft Salt Dosage 330,000, Grains Capacity at 4 lb/cu ft Salt Dosage 180,000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, 1/4 in Pipe Size (8345H003)
- HAYWARD FLOW CONTROL Pressure Regulator, 1/2", PVC/FPM, Threaded, Adjustable 5-75 psi (PR10050T)
- APG 3/4" Polypropylene Part C (3E07CPP)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1400A0TE0000)
- NORTH STAR Water Softener, 1" Pipe, Two Tank, 47" W (PA131S)
- NORTH STAR Water Softener, 2" Pipe, Two Tank, 41" W (PA132S)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC2223)
- NORTH STAR Water Softener, 1" Pipe, Two Tank, 47" W (PA101S)
- NORTH STAR Water Softener, 1" Pipe, Three Tank, 94" W (PA131D)
- NORTH STAR Water Softener, 1" Pipe, Cabinet Tank (NSC3123)
- WATERBOSS WATER SOFTENER 22000GRN (950)
- North Star Water Softeners