North

North 714-3253874 Ems Utility Scissors; Black; 7.25 in.


product price: $31.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand North
  • MFR # 714-3253874
  • Zoro # G504042985
  • UPC #
    669635321333
  • Country of Origin China
  • Category Books

Description

Features
  • Compact size and blunt point.
  • Easily cuts leather, clothing, and metal as well as tape and gauze.
  • Overall Length - 7 0.25 in.
  • Handle Color - Black.
  • Type - EMS Utility.
  • Height - 3.25 in.
  • Length - 7 0.5 in.
  • Width - 0.5 in.
  • Item Weight - 0.10 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.