Shop All Reusable Respirators
Honeywell North
North™ 5500 Series Half Mask Kit, L
Mfr # 5501N95L
Zoro # G3970355
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 5500
- Respirator Connection Type Threaded
- Head Harness Material Thermoplastic Elastomer
- Color Black
- Cartridges Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell North
- MFR # 5501N95L
- Zoro # G3970355
- UPC # 821812003078
- Country of Origin Mexico
- Category Reusable Respirators
Dimensions
Mask Size | L |
Details
Series | 5500 |
Item | Half Mask Respirator Kit |
Respirator Connection Type | Threaded |
Head Harness Material | Thermoplastic Elastomer |
Color | Black |
Cartridges Included | Yes |
Facepiece Material | Elastomer |
Standards | NIOSH |
Configured For | Cartridges, Filters, PAPR, Supplied Air System |
Includes | (2) N95 Filter, (2) Organic Vapor (OV) Cartridge, (2) Filter Holder |
Disposable/ Reusable | Reusable |
Typical Application | Agriculture, Chemical, Food Services, Government, Manufacturing, Municpal Services |
Mask Headstrap Type | Standard |
NIOSH Rating | N95, Organic Vapor (OV) |
Number of Cartridges Included | 4 |
Number of Suspension Points | Yolk and Cradle |
Description
Half Mask Respirator Kit, 5500 Series, L, Includes (2) N95 Filter, (2) Organic Vapor (OV) Cartridge, (2) Filter Holder, Facepiece Material Elastomer, Head Harness Material Thermoplastic Elastomer, Respirator Connection Type Threaded, Configured For Cartridges, Filters, PAPR, Supplied Air System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 15 Men's Plain Rubber Boot, Blue (8908500)
- BRADY Floor Tape, Pink/Yellow, 3 inx100 ft, Roll (170001)
- BIO-EX Firefighting Foam, Pail, 5 gal (F05.04.0515)
- GUARDIAN EQUIPMENT 50 ft.L Velocity Cable (42003)
- HONEYWELL NORTH North™ 5500 Series Half Mask Kit, S (5501N95S)
- HONEYWELL NORTH North™ 5500 Series Half Mask Kit, M (5501N95M)
- HONEYWELL NORTH Half Mask Respirator, Black, L Mask Size (HM501TL)
- HONEYWELL NORTH Honeywell RU8500 Half Mask Blue, Small, Speech Diaphragm And Diverter Exhalation Valve Cover (RU85004S)
- HONEYWELL NORTH North 5500 Series Low Maintenance Half Mask Respirator, Medium, 550030M (550030M)
- HONEYWELL NORTH Survivair Valuair™ Mask, S-Series, M (302500)
- 3M 3M™ 5000 Series Half Mask OV Kit, L (5301)
- Honeywell North Masks & Respiratory Protection