NorthFlex Cold Grip NF11HD Foam PVC 34 Coated Insulated Gloves
Mfr # NF11HD/8M
Zoro # G208078433
Key Features
- Size Medium
- Material Nylon
- Cuff Knit Wrist
Product Information
- Brand North By Honeywell
- MFR # NF11HD/8M
- Zoro # G208078433
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Size | Medium |
Details
Item | Cold Weather Gloves |
Material | Nylon |
Cuff | Knit Wrist |
Description
NorthFlexCold Grip represents a new generation of insulating gloves that provides great comfort in cold conditions The Cold Grip is ideally suited to tasks where workers need protection from the cold, but don't want to give up comfort and dexterity The glove features a soft and wearerfriendly brushed synthetic lining and a 100 nylon outer layer The construction is seamless and stretchy to provide unparalleled levels of dexterity and comfort, even at the lowest temperatures The foamed PVC coating provides outstanding wet and dry grip as well as a high level of abrasion resistance It also extends to the knuckles for additional mechanical protection for the backs of the hands Foamed PVC also retains its flexibility at low temperatures, so functionality is not compromised The gloves are fully launderable for extended use and added value 72pr per case
- •Liner provides superior insulation from the cold down to -15oF (-26oC)
- •Stretchy and form fitting design offers a high level of comfort and fit
- •Foam PVC coating offers exceptional abrasion resistance, wet and dry grip
- •Coating wont stiffen when cold, so glove retains its flexibility
- •Latex-free
- •72/pr per case
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bouffant Cap, Blue, Universal, PK100 (3EZD3)
- ZORO SELECT Replacement Tempered Glass (SSBLFEC001G)
- ZORO SELECT Lockout Padlock, KD, White, 1-1/4"H (1803LHWHT)
- ZORO SELECT Taffeta Flagging Tape, Orange Glo, 150 ft (TFOG-200)
- MCR SAFETY Coated Gloves, Black, M, PR (N9690FCM)
- SUPERIOR GLOVE Goatskin Drivers Kelvar(R) LndXXL, PR (378GKTKLXX)
- REFRIGIWEAR Ragg Wool Dot Glove, PK12 (0222RBRNMED)
- ANSELL Cold Protection Coated Gloves, Acrylic/Nylon Lining, 10 (97-681)
- YOUNGSTOWN GLOVE High Visibility Performance Gloves, Safety Lime, Winter, XX-Large, Lime/Black (08-3710-10-XXL)
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, M (11-3460-60-M)
- TILLMAN Cold Protection Gloves, 100g Thinsulate Lining, XL (1592XL)
- North By Honeywell Gloves & Hand Protection