Shop All Threading Inserts
North American Tool Industries
American Tool HN63131 Cobalt Straight Shank 30.02 in. 135 Degree
Mfr # HN63131
Zoro # G304042468
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American Tool Industries
- MFR # HN63131
- Zoro # G304042468
- Country of Origin China
- Category Threading Inserts
Description
Cobalt High Speed Steel Fractional Straight Shank Jobber Length Drill Bits.
Features- Constructed of M-35 5 percent cobalt high speed steel for super abrasive resistance in tough metals
- Heavy duty spiral flute design produces faster chip ejection
- Shorter cutting lips reduce torque for drilling in high tensile strength materials
- 135-degree split point reduces feed pressure for easier penetration without work hardening
- Size - 31/64 in.
- Item Weight - 0.24 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7" HP Segmented Diamond Blade (DW4784)
- WIHA ESD TorqueVario-S Micro Bit 24 Pc. Set (28890)
- HHIP 5/16" C High Speed Steel Keyway Broach With 1 Shim (2006-1030)
- KNIPEX Water Pump Pliers, 7 1/4" Alligator Wate (88 02 180)
- WIDIA Top Notch Threading Insert (3607826)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.200" Min Bore dia, Max. Bore Depth: 3/4" (IAT-750-16X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-156-6X)
- KYOCERA Threading Insert, PVD Carbide (KCTP2LPR1215)
- WIDIA Threading Insert, NA, (NAS3L8)
- AVK Thread Conversion Kit, 6-32, UNC, 1 pcs. (AA271-632)
- CARMEX Threading Insert, 06 IR 28 UN BMA (06 IR 28 UN BMA)
- North American Tool Industries Threading Inserts