Shop All Carbide Thread Mills
North American Tool
14379-Tialn Thread Mills
Mfr # 14379-TiAlN
Zoro # G8156120
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American Tool
- MFR # 14379-TiAlN
- Zoro # G8156120
- Country of Origin United States
- Category Carbide Thread Mills
Description
TMGP M8 X 1 .235 TIALN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATD TOOLS ATD Tools ATD-580 Sae & Metric Long Arm Ball End Hex Key Set (ATD-580)
- CRAFTSMAN Torx, 1/4" Drive TT15 Torx Bit Socket, Torx 1/4" Drive (CMMT42615)
- KIPP Indexing Plunger, Cam-Action, D=12, D1= 3/4-10, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0712A7)
- SUNEX ® Tools 1/4 in. Drive 44-Piece Socket and Bit Set with Mini Dual Flex Head Ratchet (9732)
- HARVEY TOOL Thread Milling Cutter - Single Form - Metric, 4.800 mm, Thread Size: M6 (826530)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 4-40 (TMI079-40HA)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Finish - Machining: Uncoated (41440)
- KODIAK CUTTING TOOLS 6 32 Carbide Threadmill UN Threads ALTIN Coated (5456253)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.4950", Included Angle: 60 Degrees (41480)
- OSG Thread Mill, TiAlN, 3/4-14 (4110000511)
- HOUGEN Carbide Inserts, 10 pack (05467)
- North American Tool Carbide Thread Mills