Shop All Thread Forming Taps
North American
Thread Forming Tap, M7X1, Uncoated
Mfr # 19212
Zoro # G3486749
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M7X1
- Tap Finish Uncoated
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19212
- Zoro # G3486749
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M7X1 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,M7x1,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Combination Ratchet Wrench, 7/16". (1214CM)
- STANLEY Heavy Duty Manual Wire and Cable Staple Gun, Staple Capacity 84 (CT10X)
- WESTWARD 6" Wire Stripping Pliers, European (3HZF4)
- DRILL AMERICA 1-3/8"-12 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1-3/8"-12 (DWT55031)
- KODIAK CUTTING TOOLS 1/4-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5563181)
- WIDIA Thread Forming Tap, 5/8"-11, Bottoming, Uncoated, 3 Flutes (17280)
- OSG Thread Forming Tap, 1/2"-20, Bottoming, Bright, 0 Flutes (1400145100)
- DRILLCO 9/16-18, CARBON TAPER TAPS - 2000C (20C136FT)
- OSG Thread Forming Tap, #8-32, Bottoming, TiCN, 0 Flutes (1400114708)
- DRILLCO 1/2-13, HSS TAPER TAPS - 2000 (20A132CT)
- OSG Thread Forming Tap, #8-32, Bottoming, Oxide, 0 Flutes (1400113901)
- North American Thread Forming Taps