Shop All Thread Forming Taps
North American
Thread Forming Tap, M5X0.8, Uncoated
Mfr # 19208
Zoro # G3485699
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5X0.8
- Tap Finish Uncoated
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19208
- Zoro # G3485699
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M5X0.8 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,M5x0.8,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 9/16x1/2x1-3/8x3-3/8 (C33209)
- BOSCH Oscillating Tool, 120 V AC, Corded, 3.6 Degrees Oscillation Angle, Starlock Max Series (GOP55-36B)
- FEIN Blade, Bi-Metal, 1-3/16in.Size, 3-68/97in.L (63502157260)
- DRILL AMERICA #5x4" Extra Long Combined Drill Bit and Countersink (DEW5X4)
- DRILLCO 18MM-2.50 4FL TAPER TAP - 2800 (28A180AT)
- OSG Thread Forming Tap, 5/8"-18, Plug, V, 0 Flutes (1625058840)
- SURTEK Carbon Steel Tap M6 X 1 (123833)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102300)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400106208)
- OSG Thread Forming Tap, M10-1.50, Bottoming, Bright, 0 Flutes (2869100)
- WALTER HSS-E machine taps TC216-M16X1.5-L0-WY80AA, thread profile - M16x1.50, (TC216-M16X1.5-L0-WY80AA)
- North American Thread Forming Taps