Shop All Thread Forming Taps
North American
Thread Forming Tap, M4.5-0.75, Uncoated
Mfr # 19206
Zoro # G3482713
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M4.5-0.75
- Tap Finish Uncoated
- Tap Thread Type UNC
- Tap Style Thread Forming
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19206
- Zoro # G3482713
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M4.5-0.75 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Description
Form Tap,M4.5x0.75,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Round File, 8 In, Second, Machinists (1NFT3)
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36199 (36199)
- ZORO SELECT Carbide End Mill, 3/8In, 4FL, Single (203-001170)
- CEDARBERG Snap-Loc Systems ™ 1/4 Hose Assembly Kit (8425-11)
- OSG Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (1400127300)
- OSG Thread Forming Tap, #6-32, Bottoming, Oxide, 0 Flutes (1400110901)
- OSG Thread Forming Tap, #5-40, Bottoming, V, 0 Flutes (1625054015)
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1405005708)
- HANSON High Carbon Steel Machine Screw Taper Tap 6-32 NC (1018)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, Oxide, 0 Flutes (1400135601)
- SURTEK Carbon Steel Tap M6 X 1 (123833)
- North American Taps