Shop All Thread Forming Taps
North American
Thread Forming Tap, M3X0.5, Uncoated
Mfr # 19201
Zoro # G3485507
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3X0.5
- Tap Finish Uncoated
- Tap Thread Type UNC
- Tap Style Thread Forming
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19201
- Zoro # G3485507
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M3X0.5 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Description
Form Tap,M3x0.5,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Conduit Bender, Electrical, 1/2 to 2inCond (854DX)
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 11807 (11807)
- DYNABRADE Contact Wheel Assembly, Crown Face, Steel (11352)
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 5/8-11 (361147050)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (2866205)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1405000008)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400126100)
- OSG Thread Forming Tap, #4-48, Bottoming, TiCN, 0 Flutes (1400106808)
- WIDIA Thread Forming Tap, M5-0.80, Plug, TiN, 0 Flutes (19943)
- KODIAK CUTTING TOOLS M6 X 1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563368)
- DRILLCO 5/8-18, CARBON PLUG TAPS - 2000C (20C140FP)
- North American Taps