Shop All Thread Forming Taps
North American
Thread Forming Tap, M18X1.5, Uncoated
Mfr # 19233
Zoro # G3484271
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M18X1.5
- Tap Finish Uncoated
- Tap Thread Type UNC
- Tap Style Thread Forming
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19233
- Zoro # G3484271
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M18X1.5 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Description
Form Tap,M18x1.5,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Traditional Beading Bit, 1/4 (80-106)
- ORBIS 7 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (9O 21-180 SBA)
- DRILLCO 8-32, NITRO SPIRAL POINT TAPS - 2100N (21N008CP)
- WESTWARD 1/4" Drive Socket Bit Set, Metric, 7 pcs (54TM15)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiN, 0 Flutes (1400135305)
- GREENFIELD THREADING Thread Forming Tap, M6-1.00, Bottoming, Bright, 0 Flutes (291174)
- DRILLCO 1/2-13, COMBINED TAP & DRILL - 2050 (205A132C)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 3mm -0.50 (8312)
- OSG Thread Forming Tap, 5/8"-18, Plug, TiN, 0 Flutes (1400152905)
- OSG Thread Forming Tap, 1/2"-13, Plug, Oxide, 0 Flutes (1400143801)
- OSG Thread Forming Tap, M8-1.25, Plug, TiN, 0 Flutes (1410104605)
- North American Thread Forming Taps