Shop All Thread Forming Taps
North American
Thread Forming Tap, M18X1.5, Uncoated
Mfr # 19232
Zoro # G3484210
product price: $76.75
/ea
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M18X1.5
- Tap Finish Uncoated
- Thread Direction Right Hand
- Tap Style Thread Forming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19232
- Zoro # G3484210
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M18X1.5 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Tap Thread Type | UNC |
Description
Form Tap,M18x1.5,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Jig Saw Blade, Carbide, 5-1/4" L, T Shank (T367XHM1)
- KT PRO 1/2" Drive Impact Socket 11/16 SAE 6 Point (D1410S22)
- MILWAUKEE TOOL Cordless Cable Cutter Kit, Battery Included, 12 V, Li-Ion Battery (2472-21XC, 48-11-2440)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End Ball End Mill (DWC1/22FDEBALL)
- YG-1 TOOL CO Roll Form Taps W/ Oil Groove Bottoming Hss-Ex (Z6404)
- GREENFIELD THREADING Thread Forming Tap, 1/4"-20, Plug, TiN, 0 Flutes (287707)
- DRILLCO 5/8-11, HSS BOTTOMING TAP - 2000 (20A140CB)
- DRILLCO 9/16-18, CARBON TAPER TAPS - 2000C (20C136FT)
- DRILLCO 5/8-18, CARBON PLUG TAPS - 2000C (20C140FP)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558152)
- WALTER HSS-E machine taps TC216-M12X1.5-L0-WY80FC, thread profile - M12x1.50, (TC216-M12X1.5-L0-WY80FC)
- North American Thread Forming Taps