Shop All Thread Forming Taps
North American
Thread Forming Tap, M16X2, Uncoated
Mfr # 19231
Zoro # G3485723
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M16X2
- Tap Finish Uncoated
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19231
- Zoro # G3485723
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M16X2 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,M16x2,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Framing Hammer, Fiberglass, Axe, 22 Oz (6DWJ2)
- LENOX Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal (81939D2B72375)
- GREENFIELD THREADING Spiral Point Tap Plug, 3 Flutes (360946)
- WALTER Turning insert Positiv triangular 60°, TPGN160308 WSM20S, coating type (TPGN160308 WSM20S)
- OSG Thread Forming Tap, #10-32, Plug, TiCN, 0 Flutes (1400121508)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105105)
- OSG Thread Forming Tap, 3/4"-16, Plug, Bright, 0 Flutes (1400157000)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400141900)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558119)
- OSG Thread Forming Tap, M5-0.80, Plug, Bright, 0 Flutes (1410103400)
- DRILLCO 8-32, HSS BOTTOMING TAP - 2000 (20A008CB)
- North American Thread Forming Taps