Shop All Thread Forming Taps
North American
Thread Forming Tap, M14X2, Uncoated
Mfr # 19227
Zoro # G3486338
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14X2
- Tap Finish Uncoated
- Tap Style Thread Forming
- Tap Thread Type UNC
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19227
- Zoro # G3486338
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M14X2 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Style | Thread Forming |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Description
Form Tap,M14x2,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Screed, 1 1/2" X 3 1/2" X 10 Foot Reinforced H Aluminum Welded End Cap (22-511)
- MILWAUKEE TOOL 5 in Torque Lock Locking Plier (48-22-3422)
- 3M Portable Dust Extractor, Dust Removal (7100260425)
- KLEIN TOOLS 5 in Wire Stripper Strips and Cuts: 26 to 12 AWG Solid and Stranded (1003)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5499395)
- WIDIA Thread Forming Tap, 1/4"-20, Bottoming, TiCN, 0 Flutes (19542)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 6mm - 1.00 (1727)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400104905)
- WIDIA Thread Forming Tap, #6-32, Bottoming, Bright, 3 Flutes (17223)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1605014204)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558130)
- North American Thread Forming Taps