Shop All Thread Forming Taps
North American
Thread Forming Tap, M14X1.55, Uncoated
Mfr # 19229
Zoro # G3484369
product price: $65.65
/ea
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M14X1.55
- Tap Finish Uncoated
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19229
- Zoro # G3484369
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M14X1.55 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,M14x1.5,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Flex Socket 12 mm, 6 pt, Metric (J4812AM)
- KO-KEN T Handle Socket 17mm 6 Point 350 x 300mm (104M-17)
- INSIZE InSize 1108-150 0-6''/150MM Stainless Steel Digital Caliper W/ Data Output (1108-150)
- EAZYPOWER Spanner Insert Bit, No. 8, 5/16" (86290/B)
- OSG Thread Forming Tap, 7/16"-14, Bottoming, Bright, 0 Flutes (1400139100)
- OSG Thread Forming Tap, #4-40, Plug, Bright, 0 Flutes (1400105800)
- DRILLCO 1-64, CARBON PLUG TAPS - 2000C (20C001CP)
- DRILLCO 1/4-28, HSS BOTTOMING TAP - 2000 (20A116FB)
- OSG Thread Forming Tap, #0-80, Bottoming, Bright, 0 Flutes (1400100500)
- YMW TAPS Thread Forming Tap, M3X0.5, TiCN (386610)
- OSG Thread Forming Tap, 1/4"-28, Modified Bottoming, TiCN, 0 Flutes (1625014284)
- North American Thread Forming Taps