Shop All Thread Forming Taps
North American
Thread Forming Tap, M12X1.25, Uncoated
Mfr # 19225
Zoro # G3483529
product price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M12X1.25
- Tap Finish Uncoated
- Thread Direction Right Hand
- Tap Style Thread Forming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19225
- Zoro # G3483529
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | M12X1.25 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Tap Thread Type | UNC |
Description
Form Tap,M12x1.25,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Feeler Gauge Set 0.02-1.00mm, 23 Pc. (ST09405SJ)
- GEARWRENCH 1/4" Drive Pass-Thru™ 72 Tooth XL Locking Flex Head Ratchet 6-1/2" (891400)
- CHICAGO PNEUMATIC Retainer, Beehive (A047096)
- MILWAUKEE TOOL METL BLADE FERROUS 5-3/8 X 30T (ML48-40-4070)
- DRILLCO 5/8-18, CARBON PLUG TAPS - 2000C (20C140FP)
- KODIAK CUTTING TOOLS M1.6 X .35 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563478)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1405002108)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap M8 x 1.25mm (301125-0080)
- OSG Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes (1410101500)
- OSG Thread Forming Tap, #4-40, Bottoming, TiN, 0 Flutes (1400105105)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400142600)
- North American Thread Forming Taps