Shop All Thread Forming Taps
North American
Thread Forming Tap, 9/16"-18, UNC
Mfr # 19127
Zoro # G3469492
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-18
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19127
- Zoro # G3469492
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 9/16"-18 |
Details
Item | Thread Forming Tap |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,9/16 In.-18 NF,HSS,Uncoatd,0 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P324IM)
- CENTURY DRILL & TOOL Screw Extractor Set, 6pc, Square Flute #1, #2, #3, #4, #5 and #6 (73214)
- JET Mill Drill, 26 In, 2 HP (350020)
- IRWIN Tap (1558ZR)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400142500)
- OSG Thread Forming Tap, #10-32, Bottoming, TiCN, 0 Flutes (1400120408)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 3/8"-16 NC (8134)
- OSG Thread Forming Tap, 1/2"-13, Modified Bottoming, TiCN, 0 Flutes (1626003608)
- DRILLCO 33MM-2.00 4FL BOTTOM TAP - 2800 (28A330BB)
- ARP M11 X 2.00 THREAD CLEANING TAP (912-0011)
- OSG Thread Forming Tap, M10-1.50, Bottoming, Bright, 0 Flutes (2869100)
- North American Taps