Shop All Thread Forming Taps
North American
Thread Forming Tap, 9/16"-18, UNC
Mfr # 19126
Zoro # G3469483
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-18
- Thread Direction Right Hand
- Tap Style Thread Forming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19126
- Zoro # G3469483
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 9/16"-18 |
Details
Item | Thread Forming Tap |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Tap Thread Type | UNC |
Description
Form Tap,9/16 In.-18 NF,HSS,Uncoatd,0 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTANA BRAND 10 Piece 4-In-1 Modular Drill & Driver Set (MB-63123)
- SWANSON TOOL 9" Lighted Savage(with 2 Energizer batteries), with Neodymium Magnets (TLL049M)
- KIPP Handwheel, DIN 950, D1= 250 mm, Bore D2= 0.875", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4250XCV)
- HHIP Push & Pull Clamp With 45 Degree Handle & 800 lbs Holding Capacity (3900-0390)
- GREENFIELD THREADING Thread Forming Tap, 1/2"-13, Bottoming, Bright, 0 Flutes (289996)
- KODIAK CUTTING TOOLS M3.5 X .6 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563335)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 0 Flutes (2865600)
- OSG Thread Forming Tap, M5-0.80, Bottoming, TiCN, 0 Flutes (1410103208)
- WIDIA Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (17269)
- OSG Thread Forming Tap, #4-40, Plug, TiCN, 0 Flutes (1400106308)
- OSG Thread Forming Tap, #6-32, Bottoming, Bright, 0 Flutes (1400110600)
- North American Taps