Shop All Thread Forming Taps
North American
Thread Forming Tap, 9/16"-12, UNC
Mfr # 19122
Zoro # G3469468
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-12
- Thread Direction Right Hand
- Tap Thread Type UNC
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19122
- Zoro # G3469468
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 9/16"-12 |
Details
Item | Thread Forming Tap |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Description
Form Tap,9/16 In.-12 NC,HSS,Uncoatd,0 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVA Woodworm Screw (10006)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #53 (44123)
- GEDORE Combination Wrench, 28mm, Overall Length: 370mm (1 B 28)
- DRILLCO 1/4, Spiral Flute 1/4" Shank Construction Reamer (427A116)
- OSG Thread Forming Tap, 3/8"-16, Plug, Bright, 0 Flutes (1400136200)
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 3/8"-16 NC (1334)
- DRILLCO 3/8-16, HSS TAPER TAPS H-3 - 2000E (20E124CT)
- HANSON High Carbon Steel Machine Screw Plug Tap 12-24 NC (8032)
- CENTURY DRILL & TOOL Tap National Pipe Thread 2-11 1/2 Npt (97209)
- DRILLCO 1/4-20, HSS TAPER TAPS - 2000 (20A116CT)
- OSG Thread Forming Tap, 3/4"-16, Plug, Bright, 0 Flutes (1400157000)
- North American Taps