Shop All Thread Forming Taps
North American
Thread Forming Tap, 9/16"-12, UNC
Mfr # 19121
Zoro # G3469501
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 9/16"-12
- Tap Style Thread Forming
- Thread Direction Right Hand
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19121
- Zoro # G3469501
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | 9/16"-12 |
Details
Item | Thread Forming Tap |
Tap Style | Thread Forming |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Description
Form Tap,9/16 In.-12 NC,HSS,Uncoatd,0 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-302 Hose, Rubber Contr Grade, 3/4" X 50 Foot (84-302)
- TECHNIKS Spring Collet, TG100, 51/64 in. (04010-51/64)
- CRESCENT NICHOLSON 10" Mill Single Cut Bastard File with Ergonomic Handle (21701HNN)
- MILWAUKEE TOOL 7/32 in. x 14 in. x 16 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7426)
- YG-1 TOOL CO 4 Lobe Super Hss Bottoming Style 3B Class Fit Ticn Coated Forming Tap (TKR03324)
- OSG Thread Forming Tap, M22-2.50, Modified Bottoming, TiCN, 0 Flutes (1615022257)
- OSG Thread Forming Tap, M24-3.00, Modified Bottoming, TiCN, 0 Flutes (1636001508)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400142300)
- DRILLCO 7/8-9, CARBON TAPER TAPS - 2000C (20C156CT)
- DRILLCO 5/16-18, HSS TAPER TAPS - 2000 (20A120CT)
- YMW TAPS Thread Roll Tap, D5 M3.5X0.6 (P) (389515)
- North American Taps