Shop All Thread Forming Taps
North American
Thread Forming Tap, #8-36, Uncoated
Mfr # 19049
Zoro # G3468442
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-36
- Tap Finish Uncoated
- Thread Direction Right Hand
- Tap Thread Type UNC
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19049
- Zoro # G3468442
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-36 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Description
Form Tap,#8-36 NF,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Master Torx Socket Set, Torx(R) (26280)
- WILLIAMS 7 in Straight Jaw Locking Plier (23304)
- DANTONA Power Tool Battery, TOOL-543LI-15 (TOOL-543LI-15)
- TOOLPRO 178 in x 300 ft Yellow Fiberglass SelfAdhesive Mesh Tape, qty 24 (TP03385)
- WIDIA Thread Forming Tap, M6-1.00, Plug, TiN, 0 Flutes (19944)
- OSG Thread Forming Tap, #4-40, Bottoming, Oxide, 2 Flutes (1400105301)
- OSG Thread Forming Tap, M6-1.00, Bottoming, TiCN, 0 Flutes (1410103908)
- DRILLCO 1-1/8--12, NITRO BOTTOMING TAP - 2000N (20N208FB)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiN, 0 Flutes (1400130905)
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400103000)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1605014204)
- North American Taps