Shop All Thread Forming Taps
North American
Thread Forming Tap, #8-36, Uncoated
Mfr # 19048
Zoro # G3468573
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-36
- Tap Finish Uncoated
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19048
- Zoro # G3468573
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-36 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,#8-36 NF,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, M14-1.5, Plug, Metric Fine, 4 Flutes (1653007008)
- BOSCH 12x4x6 Carb Hamm Bit (HCBG16T)
- WESTWARD 151.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRJ1)
- DRILL AMERICA m33x3.5 HSS Plug Tap and 29.50mm HSS 1/2" Shank Drill Bit (POUM33X3.5)
- HANSON High Carbon Steel Machine Screw Taper Tap 6-32 NC (1018)
- OSG Thread Forming Tap, M8-1.25, Bottoming, Bright, 0 Flutes (1410104200)
- DRILLCO 7/8-14, NITRO BOTTOMING TAP - 2000N (20N156FB)
- OSG Thread Forming Tap, #0-80, Bottoming, TiCN, 0 Flutes (1400100208)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400142000)
- OSG Thread Forming Tap, #10-32, Plug, V, 0 Flutes (1625010346)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1605014206)
- North American Thread Forming Taps