Shop All Thread Forming Taps
North American
Thread Forming Tap, #8-36, Uncoated
Mfr # 19047
Zoro # G3468320
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-36
- Tap Finish Uncoated
- Thread Direction Right Hand
- Tap Thread Type UNC
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19047
- Zoro # G3468320
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-36 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Description
Form Tap,#8-36 NF,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 9 ft. 5 in L, 1" W, 10 TPI, 0.035" Thick, Carbon Steel (ZHBGR10-9'5)
- BUCK KNIVES EdgeTek Dual Pocket Stone, Med Coarse (97076)
- WILLIAMS 3/8" Drive Socket Set (50673)
- MIDWEST RAKE Jiffy Mixer Blade, 1-2 gal. (47432)
- WIDIA Thread Forming Tap , Bottom , Bright (Uncoated) , 3 Flutes (17255)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Thread Forming Roll Tap Metric (5559175)
- KODIAK CUTTING TOOLS #4-40 High Speed Steel Thread Forming Roll Tap (5558152)
- OSG Thread Forming Tap, #10-32, Bottoming, Bright, 3 Flutes (1400120600)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1-11 1/2 Npt (97206)
- DRILLCO 7/8-9, CARBON TAPER TAPS - 2000C (20C156CT)
- OSG Thread Forming Tap, 5/16"-18, Bottoming, TiCN, 0 Flutes (1405008508)
- North American Thread Forming Taps