Shop All Thread Forming Taps
North American
Thread Forming Tap, #8-36, Uncoated
Mfr # 19046
Zoro # G3468497
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-36
- Tap Finish Uncoated
- Thread Direction Right Hand
- Tap Thread Type UNC
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19046
- Zoro # G3468497
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-36 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Description
Form Tap,#8-36 NF,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Rope Puller, Steel Ratchet, 2000 lb (P15D3H)
- GRK FASTENERS STAR PWR BIT T10 2"" 25PK (86419)
- KO-KEN Bit Socket TORX T27 80mm 1/4 Sq. Drive (2025.80-T27)
- WERA Torsion Bit, SAE, 1/4", Hex, T40, 1", SS (05071038001)
- OSG Thread Forming Tap, M6-1.00, Bottoming, TiCN, 0 Flutes (1410103908)
- OSG Thread Forming Tap, M3-0.50, Bottoming, Bright, 0 Flutes (1410101500)
- OSG Thread Forming Tap, 3/4"-16, Bottoming, Oxide, 0 Flutes (1400155801)
- DRILLCO 4-40, CARBON PLUG TAPS - 2000C (20C004CP)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400157308)
- KODIAK CUTTING TOOLS M2.5 x .45 High Speed Steel Thread Forming Roll Tap Metric (5562939)
- OSG Thread Forming Tap, M1.4-0.30, Bottoming, V, 0 Flutes (1635014315)
- North American Thread Forming Taps