Shop All Thread Forming Taps
North American
Thread Forming Tap, #8-32, Uncoated
Mfr # 19045
Zoro # G3468512
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Finish Uncoated
- Tap Thread Type UNC
- Thread Direction Right Hand
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19045
- Zoro # G3468512
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-32 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Tap Thread Type | UNC |
Thread Direction | Right Hand |
Tap Style | Thread Forming |
Description
Form Tap,#8-32 NC,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Soft Face Sledge, 12 lb, 38 In, Steel (41236)
- OSG Micro Drill, 0.0118, Carbide, 1.50mm Flute (3300030)
- TOTALTURF Sawtrax Panel Saw Accessory- Full Builder s Extension (TO131124)
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0780" (5/64), Number of Flutes: 3 (836378)
- OSG Thread Forming Tap, #0-80, Bottoming, TiN, 0 Flutes (1400100205)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 5/8"-11 NC (8152)
- MIDWEST FASTENER 1/4"-20 Coarse Thread Carbon STI Plug Tap (76842)
- OSG Thread Forming Tap, M22-2.00, Plug, V, 0 Flutes (1635022242)
- DRILLCO 1/2-13, COMBINED TAP & DRILL - 2050 (205A132C)
- SURTEK Carbon Steel Tap M6 X 1 (123833)
- KODIAK CUTTING TOOLS M3 x 0.5 High Speed Steel Thread Forming Roll Tap Metric (5562950)
- North American Thread Forming Taps