Shop All Thread Forming Taps
North American
Thread Forming Tap, #8-32, Uncoated
Mfr # 19044
Zoro # G3468549
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Finish Uncoated
- Thread Direction Right Hand
- Tap Thread Type UNC
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19044
- Zoro # G3468549
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-32 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Description
Form Tap,#8-32 NC,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Hex Socket Bit Metric 11 mm Tip, 1 3/4 in L (54TL77)
- GEARWRENCH 1/2" Drive Hex Bit Impact Metric Socket 10mm (84627)
- JET Bench Grinder, 12 in Max. Wheel Dia, 2 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (578012)
- DRILLCO 1/2, Bridge Reamer Taper Shank Spiral Flute (425A132)
- OSG Thread Forming Tap, 7/16"-20, Plug, Bright, 0 Flutes (1400142000)
- DRILLCO 3/8-16, NITRO TAPER TAP - 2000N (20N124CT)
- DRILLCO 5/8-11, CARBON BOTTOMING TAPS - 2000C (20C140CB)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1-11 1/2 Npt (97206)
- YMW TAPS Thread Roll Tap, H5 3/8-16 (P), Tap Thread Size: 3/8"-16 (389488)
- OSG Thread Forming Tap, #10-32, Plug, TiCN, 0 Flutes (1400121308)
- DRILLCO 1/4-20, CARBON BOTTOMING TAPS - 2000C (20C116CB)
- North American Taps