Shop All Thread Forming Taps
North American
Thread Forming Tap, #8-32, Uncoated
Mfr # 19043
Zoro # G3468521
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Tap Finish Uncoated
- Thread Direction Right Hand
- Tap Thread Type UNC
- Tap Style Thread Forming
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 19043
- Zoro # G3468521
- Country of Origin United States
- Category Thread Forming Taps
Dimensions
Tap Thread Size | #8-32 |
Details
Item | Thread Forming Tap |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Thread Type | UNC |
Tap Style | Thread Forming |
Description
Form Tap,#8-32 NC,HSS,Uncoated,0 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Clamp Screw (XNS-36)
- TEKTON 1/2 Inch Drive Extension Set, 4-Piece (1-1/2, 3, 6, 10 in.) (SHA92011)
- XCELITE 5/16" 8" Round (R5168N)
- MILWAUKEE TOOL 7/8 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4367)
- DRILLCO 3/8-16, HSS TAPER TAPS H-3 - 2000E (20E124CT)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap 1/2-13 UNC (301126-0080)
- DRILLCO 1/2-13, COMBINED TAP & DRILL - 2050 (205A132C)
- DRILLCO 3/4-10, HSS TAPER TAPS - 2000 (20A148CT)
- REGAL CUTTING TOOLS 1/4"-20 NC H4 Bottom SuperTuf MF-DA Forming Tap with TiCN (077960MS)
- OSG Thread Forming Tap, M3-0.50, Plug, Bright, 0 Flutes (1410110700)
- OSG Thread Forming Tap, M24-3.00, Modified Bottoming, TiCN, 0 Flutes (1636001508)
- North American Thread Forming Taps